Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Electrical, Fail Secure

  • Zoro #: G0118819
  • Mfr #: CL33905 AZD 626 24AD
$524.87
  • Required Door Thickness: 1-3/4 in to 2 in
  • Ligature Resistant: No
  • Electrical/Mechanical: Electrical
See full product details
This item ships free.

Corbin #CL33905 AZD 626 24AD Specifications

  • Zoro #: G0118819
  • Mfr #: CL33905 AZD 626 24AD
Required Door Thickness: 1-3/4 in to 2 in Ligature Resistant: No
Electrical/Mechanical: Electrical ADA Compliant: No
Strike Type: ASA/Curved Lip Strike Lockset Fire Rating: 3 hr
Cylinder Core Type: Fixed Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Mortise/Cylindrical: Cylindrical Strike Dim.: 1-1/4 in x 4-7/8 in
Lockset Function: Fail Secure Backset: 2 3/4 in
For Use With: Wood, Steel Doors Mortise / Cylindrical: Cylindrical
Key Type: Different Standards: ANSI A156.2
Item: Lever Lockset Lockset Performance Strength: Extra Heavy Duty
Includes: Hardware Location Type: Commercial, Institutional
Keyway Type: Corbin L4 Series: CL3300
Voltage: 24V AC/DC Lockset Handle Type: Lever
Lockset Grade: 1 Lockset Finish: Satin Chrome
Handle Material: Pressure Cast Zinc Style: CL3300 Straight
Number of Pins: 6 Key Material: Brass/Nickel Silver
Number of Keys: 2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical, Lever, Cylindrical, Lockset Function Fail Secure, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL33905 AZD 626 24AD