Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Electrical, Fail Secure

  • Zoro #: G0118791
  • Mfr #: CL33905 AZD 626 CL6 24AD
$543.00
  • Ligature Resistant: No
  • Location Type: Commercial, Institutional
  • Mortise/Cylindrical: Cylindrical
See full product details
This item ships free.

Corbin #CL33905 AZD 626 CL6 24AD Specifications

  • Zoro #: G0118791
  • Mfr #: CL33905 AZD 626 CL6 24AD
Ligature Resistant: No Location Type: Commercial, Institutional
Mortise/Cylindrical: Cylindrical Handle Material: Pressure Cast Zinc
Standards: ANSI A156.2 Lockset Grade: 1
Lockset Finish: Satin Chrome Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Required Door Thickness: 1-3/4 in to 2 in For Use With: Wood, Steel Doors
Electrical/Mechanical: Electrical Cylinder Core Type: LFIC
Keyway Type: None Series: CL3300
Strike Type: ASA/Curved Lip Strike Backset: 2 3/4 in
Voltage: 24V AC/DC Lockset Handle Type: Lever
Style: CL3300 Straight Includes: Hardware
Number of Pins: 0 Number of Keys: 0
Item: Lever Lockset Key Type: Not Keyed
Mortise / Cylindrical: Cylindrical Lockset Function: Fail Secure
Lockset Performance Strength: Extra Heavy Duty ADA Compliant: No
Strike Dim.: 1-1/4 in x 4-7/8 in Lockset Fire Rating: 3 hr
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical, Lever, Cylindrical, Lockset Function Fail Secure, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type LFIC

Reviews of Corbin #CL33905 AZD 626 CL6 24AD