Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Electrical, Fail Secure

  • Zoro #: G0119318
  • Mfr #: CL33905 PZD 626 M08 12AD

$1,022.79

  • Series: 3300
  • Number of Pins: 0
  • Lockset Function: Fail Secure
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL33905 PZD 626 M08 12AD Specifications

  • Zoro #: G0119318
  • Mfr #: CL33905 PZD 626 M08 12AD
Series: 3300 Number of Pins: 0
Lockset Function: Fail Secure Style: 3300 Curved
Lockset Performance Strength: Extra Heavy Duty Strike Type: ASA/Curved Lip Strike
Item: Lever Lockset Backset: 2-3/4"
Strike Dim.: 1-1/4" x 4-7/8" Handle Material: Pressure Cast Zinc
Lockset Grade: 1 Cylinder Core Type: SFIC 6 or 7-Pin Interchangeable Core (Less Core)
Ligature Resistant: No Number of Keys: 0
Standards: ANSI A156.2 Mortise / Cylindrical: Cylindrical
For Use With: Wood, Steel Doors Required Door Thickness: 1-3/4" to 2"
Electrical/Mechanical: Electrical Lockset Finish: Satin Chrome
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position ADA Compliant: No
Lockset Handle Type: Lever Voltage: 12VAC/DC
Mortise/Cylindrical: Cylindrical Includes: Hardware
Location Type: Commercial, Institutional Key Type: Not Keyed
Lockset Fire Rating: 3 hr. Keyway Type: None
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Electrical, Lever, Cylindrical, Lockset Function Fail Secure, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC 6 or 7-Pin Interchangeable Core (Less Core)

Reviews of Corbin #CL33905 PZD 626 M08 12AD