Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, 3300 Curved

  • Zoro #: G0119449
  • Mfr #: CL3381 PZD 626 CL6

$424.35

  • Item: Lever Lockset
  • Handle Material: Pressure Cast Zinc
  • Number of Keys: 0
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3381 PZD 626 CL6 Specifications

  • Zoro #: G0119449
  • Mfr #: CL3381 PZD 626 CL6
Item: Lever Lockset Handle Material: Pressure Cast Zinc
Number of Keys: 0 Number of Pins: 0
Keyway Type: None Lockset Fire Rating: 3 hr.
Location Type: Commercial, Institutional Includes: Hardware
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Strike Type: ASA/Curved Lip Strike
Mortise/Cylindrical: Cylindrical Required Door Thickness: 1-3/4" to 2"
Ligature Resistant: No Standards: ANSI A156.2
Series: 3300 Key Type: Not Keyed
Lockset Grade: 1 Lockset Finish: Satin Chrome
Lockset Performance Strength: Extra Heavy Duty Lockset Handle Type: Lever
Strike Dim.: 1-1/4" x 4-7/8" For Use With: Wood, Steel Doors
Cylinder Core Type: IC 6-Pin (Less Core) Mortise / Cylindrical: Cylindrical
ADA Compliant: No Style: 3300 Curved
Electrical/Mechanical: Mechanical Backset: 2-3/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type IC 6-Pin (Less Core), Features Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position

Reviews of Corbin #CL3381 PZD 626 CL6