Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, 3300 Curved

  • Zoro #: G0119430
  • Mfr #: CL3381 PZD 626 M08

$424.35

  • Number of Pins: 0
  • Strike Type: ASA/Curved Lip Strike
  • Lockset Performance Strength: Extra Heavy Duty
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3381 PZD 626 M08 Specifications

  • Zoro #: G0119430
  • Mfr #: CL3381 PZD 626 M08
Number of Pins: 0 Strike Type: ASA/Curved Lip Strike
Lockset Performance Strength: Extra Heavy Duty Lockset Grade: 1
Mortise / Cylindrical: Cylindrical ADA Compliant: No
Strike Dim.: 1-1/4" x 4-7/8" Location Type: Commercial, Institutional
Lockset Fire Rating: 3 hr. Ligature Resistant: No
Series: 3300 Lockset Handle Type: Lever
Electrical/Mechanical: Mechanical Includes: Hardware
Style: 3300 Curved Standards: ANSI A156.2
Mortise/Cylindrical: Cylindrical Keyway Type: None
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Cylinder Core Type: SFIC 6 or 7-Pin Interchangeable Core (Less Core)
Handle Material: Pressure Cast Zinc Key Type: Not Keyed
For Use With: Wood, Steel Doors Number of Keys: 0
Backset: 2-3/4" Item: Lever Lockset
Lockset Finish: Satin Chrome Required Door Thickness: 1-3/4" to 2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Corbin Lever Lockset. For Use With: Wood, Steel Doors, Lockset Handle Type: Lever.

Reviews of Corbin #CL3381 PZD 626 M08