Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, 3300 Curved

  • Zoro #: G0119458
  • Mfr #: CL3381 PZD 626

$605.83

  • Includes: Hardware
  • Cylinder Core Type: Fixed
  • Key Type: Different
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3381 PZD 626 Specifications

  • Zoro #: G0119458
  • Mfr #: CL3381 PZD 626
Includes: Hardware Cylinder Core Type: Fixed
Key Type: Different Lockset Grade: 1
ADA Compliant: No Lockset Performance Strength: Extra Heavy Duty
Electrical/Mechanical: Mechanical Series: 3300
Lockset Handle Type: Lever Lockset Finish: Satin Chrome
Style: 3300 Curved Keyway Type: Corbin L4
Key Material: Brass/Nickel Silver Ligature Resistant: No
Location Type: Commercial, Institutional Lockset Fire Rating: 3 hr.
Backset: 2-3/4" Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Required Door Thickness: 1-3/4" to 2" Handle Material: Pressure Cast Zinc
Item: Lever Lockset For Use With: Wood, Steel Doors
Mortise / Cylindrical: Cylindrical Strike Dim.: 1-1/4" x 4-7/8"
Number of Keys: 2 Number of Pins: 6
Strike Type: ASA/Curved Lip Strike Standards: ANSI A156.2
Mortise/Cylindrical: Cylindrical Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed, Features Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position

Reviews of Corbin #CL3381 PZD 626