Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, 3300 Curved

  • Zoro #: G0119275
  • Mfr #: CL3391 PZD 626 M08

$724.09

  • ADA Compliant: No
  • Lockset Grade: 1
  • Lockset Fire Rating: 3 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3391 PZD 626 M08 Specifications

  • Zoro #: G0119275
  • Mfr #: CL3391 PZD 626 M08
ADA Compliant: No Lockset Grade: 1
Lockset Fire Rating: 3 hr. Number of Pins: 0
Required Door Thickness: 1-3/4" to 2" Lockset Performance Strength: Extra Heavy Duty
Mortise/Cylindrical: Cylindrical Keyway Type: None
Standards: ANSI A156.2 Lockset Finish: Satin Chrome
Key Type: Not Keyed For Use With: Wood, Steel Doors
Backset: 2-3/4" Lockset Handle Type: Lever
Strike Dim.: 1-1/4" x 4-7/8" Cylinder Core Type: SFIC 6 or 7-Pin Interchangeable Core (Less Core)
Series: 3300 Item: Lever Lockset
Strike Type: ASA/Curved Lip Strike Includes: Hardware
Ligature Resistant: No Mortise / Cylindrical: Cylindrical
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Electrical/Mechanical: Mechanical
Handle Material: Pressure Cast Zinc Style: 3300 Curved
Number of Keys: 0 Location Type: Commercial, Institutional
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC 6 or 7-Pin Interchangeable Core (Less Core)

Reviews of Corbin #CL3391 PZD 626 M08