Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Zoro #: G0118925
  • Mfr #: CL3352 AZD 626

$851.81

  • Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
  • Lockset Grade: 1
  • Strike Dim.: 1-1/4" x 4-7/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Corbin #CL3352 AZD 626 Specifications

  • Zoro #: G0118925
  • Mfr #: CL3352 AZD 626
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Lockset Grade: 1
Strike Dim.: 1-1/4" x 4-7/8" Lockset Fire Rating: 3 hr.
Handle Material: Pressure Cast Zinc Location Type: Commercial, Institutional
Lockset Function: Classroom Keyway Type: Corbin L4
Mortise/Cylindrical: Cylindrical Mortise / Cylindrical: Cylindrical
Includes: Hardware Key Material: Brass/Nickel Silver
Item: Lever Lockset Lockset Finish: Satin Chrome
Standards: ANSI A156.2 Key Type: Different
Number of Keys: 2 Series: CL3300
Cylinder Core Type: Fixed ADA Compliant: No
Ligature Resistant: No Style: CL3300 Straight
Strike Type: ASA/Curved Lip Strike Required Door Thickness: 1-3/4" to 2"
Backset: 2-3/4" Number of Pins: 6
For Use With: Wood, Steel Doors Electrical/Mechanical: Mechanical
Lockset Performance Strength: Extra Heavy Duty Lockset Handle Type: Lever
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3352 AZD 626