Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Zoro #: G0119117
  • Mfr #: CL3355 AZD 626

$424.35

  • Keyway Type: L4
  • Lockset Performance Strength: Extra Heavy Duty
  • Lockset Handle Type: Lever
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3355 AZD 626 Specifications

  • Zoro #: G0119117
  • Mfr #: CL3355 AZD 626
Keyway Type: L4 Lockset Performance Strength: Extra Heavy Duty
Lockset Handle Type: Lever Mortise / Cylindrical: Cylindrical
Cylinder Core Type: Fixed Lockset Finish: Satin Chrome
Mortise/Cylindrical: Cylindrical ADA Compliant: No
Key Type: Nickel Silver For Use With: Wood, Steel Doors
Number of Pins: 0 Series: CL3300
Finish: Satin Chrome Plated Number of Keys: 0
Lockset Grade: 1 Ligature Resistant: No
Location Type: Commercial, Industrial, Institutional Required Door Thickness: 1-3/4" to 2"
Strike Dim.: 1-1/4" x 4-7/8" Item: Lever Lockset
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Handle Material: Pressure Cast Zinc
Standards: ANSI A156.2 Includes: (2) keys
Backset: 2-3/4" Strike Type: ASA/Curved Lip Strike
Lockset Fire Rating: 3 hr. Lockset Function: Classroom
Electrical/Mechanical: Mechanical Style: CL3300 Straight
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3355 AZD 626