Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Zoro #: G0119677
  • Mfr #: CL3355 PZD 626 CL6

$435.24

  • Number of Pins: 6
  • Number of Keys: 0
  • Electrical/Mechanical: Mechanical
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3355 PZD 626 CL6 Specifications

  • Zoro #: G0119677
  • Mfr #: CL3355 PZD 626 CL6
Number of Pins: 6 Number of Keys: 0
Electrical/Mechanical: Mechanical Item: Lever Lockset
Style: 3300 Curved Ligature Resistant: No
Series: CL3300 Strike Type: ASA/Curved Lip Strike
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Required Door Thickness: 1-3/4" to 2"
Backset: 2-3/4" Lockset Performance Strength: Extra Heavy Duty
Location Type: Commercial, Industrial, Institutional Lockset Grade: 1
ADA Compliant: No Lockset Finish: Satin Chrome
Handle Material: Pressure Cast Zinc Standards: ANSI A156.2
Lockset Fire Rating: 3 hr. Lockset Handle Type: Lever
Keyway Type: L4 Lockset Function: Classroom
Key Type: Nickel Silver Includes: (2) keys
Finish: Satin Chrome Plated Mortise / Cylindrical: Cylindrical
Strike Dim.: 1-1/4" x 4-7/8" Mortise/Cylindrical: Cylindrical
Cylinder Core Type: IC 6-Pin (Less Core) For Use With: Wood, Steel Doors
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type IC 6-Pin (Less Core)

Reviews of Corbin #CL3355 PZD 626 CL6