Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Zoro #: G0119668
  • Mfr #: CL3355 PZD 626 M08

$435.24

  • Lockset Grade: 1
  • Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
  • ADA Compliant: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3355 PZD 626 M08 Specifications

  • Zoro #: G0119668
  • Mfr #: CL3355 PZD 626 M08
Lockset Grade: 1 Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
ADA Compliant: No Backset: 2-3/4"
Strike Type: ASA/Curved Lip Strike Mortise/Cylindrical: Cylindrical
Style: 3300 Curved Electrical/Mechanical: Mechanical
Lockset Performance Strength: Extra Heavy Duty Item: Lever Lockset
Lockset Finish: Satin Chrome Lockset Function: Classroom
Location Type: Commercial, Industrial, Institutional Keyway Type: L4
Number of Keys: 0 Includes: (2) keys
Standards: ANSI A156.2 For Use With: Wood, Steel Doors
Handle Material: Pressure Cast Zinc Cylinder Core Type: SFIC 6 or 7-Pin Interchangeable Core (Less Core)
Mortise / Cylindrical: Cylindrical Key Type: Nickel Silver
Ligature Resistant: No Strike Dim.: 1-1/4" x 4-7/8"
Number of Pins: 6 or 7 Finish: Satin Chrome Plated
Series: CL3300 Lockset Fire Rating: 3 hr.
Lockset Handle Type: Lever Required Door Thickness: 1-3/4" to 2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC 6 or 7-Pin Interchangeable Core (Less Core)

Reviews of Corbin #CL3355 PZD 626 M08