Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Classroom, Grd.1

  • Zoro #: G0119686
  • Mfr #: CL3355 PZD 626

$435.24

  • Number of Pins: 6
  • Key Material: Brass/Nickel Silver
  • Location Type: Commercial, Institutional
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3355 PZD 626 Specifications

  • Zoro #: G0119686
  • Mfr #: CL3355 PZD 626
Number of Pins: 6 Key Material: Brass/Nickel Silver
Location Type: Commercial, Institutional Backset: 2-3/4"
Style: 3300 Curved For Use With: Wood, Steel Doors
Lockset Fire Rating: 3 hr. Cylinder Core Type: Fixed
Required Door Thickness: 1-3/4" to 2" Standards: ANSI A156.2
Mortise/Cylindrical: Cylindrical Keyway Type: Corbin L4
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Strike Type: ASA/Curved Lip Strike
Strike Dim.: 1-1/4" x 4-7/8" Series: 3300
Lockset Function: Classroom Lockset Grade: 1
Ligature Resistant: No Number of Keys: 2
Mortise / Cylindrical: Cylindrical Handle Material: Pressure Cast Zinc
Item: Lever Lockset Lockset Finish: Satin Chrome
Lockset Handle Type: Lever ADA Compliant: No
Key Type: Different Electrical/Mechanical: Mechanical
Includes: Hardware Lockset Performance Strength: Extra Heavy Duty
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3355 PZD 626