Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Dormitory, Grd.1

  • Zoro #: G0118977
  • Mfr #: CL3375 AZD 626 CL6

$469.91

  • Electrical/Mechanical: Mechanical
  • Style: CL3300 Straight
  • Keyway Type: None
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3375 AZD 626 CL6 Specifications

  • Zoro #: G0118977
  • Mfr #: CL3375 AZD 626 CL6
Electrical/Mechanical: Mechanical Style: CL3300 Straight
Keyway Type: None Ligature Resistant: No
Lockset Function: Dormitory Series: CL3300
Includes: Hardware Mortise / Cylindrical: Cylindrical
Key Type: Not Keyed Strike Dim.: 1-1/4" x 4-7/8"
Number of Pins: 0 Number of Keys: 0
Lockset Grade: 1 Handle Material: Pressure Cast Zinc
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Lockset Handle Type: Lever
Location Type: Commercial, Institutional Lockset Performance Strength: Extra Heavy Duty
Backset: 2-3/4" Lockset Fire Rating: 3 hr.
Standards: ANSI A156.2 Cylinder Core Type: LFIC
For Use With: Wood, Steel Doors Item: Lever Lockset
Required Door Thickness: 1-3/4" to 2" ADA Compliant: No
Mortise/Cylindrical: Cylindrical Strike Type: ASA/Curved Lip Strike
Lockset Finish: Satin Chrome Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dormitory, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type LFIC

Reviews of Corbin #CL3375 AZD 626 CL6