Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Dormitory, Grd.1

  • Zoro #: G0118986
  • Mfr #: CL3375 AZD 626

$817.82

  • Key Type: Different
  • Mortise / Cylindrical: Cylindrical
  • Lockset Performance Strength: Extra Heavy Duty
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3375 AZD 626 Specifications

  • Zoro #: G0118986
  • Mfr #: CL3375 AZD 626
Key Type: Different Mortise / Cylindrical: Cylindrical
Lockset Performance Strength: Extra Heavy Duty Location Type: Commercial, Institutional
Lockset Function: Dormitory ADA Compliant: No
Cylinder Core Type: Fixed Lockset Grade: 1
Electrical/Mechanical: Mechanical Lockset Handle Type: Lever
For Use With: Wood, Steel Doors Mortise/Cylindrical: Cylindrical
Keyway Type: Corbin L4 Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Required Door Thickness: 1-3/4" to 2" Strike Type: ASA/Curved Lip Strike
Ligature Resistant: No Lockset Fire Rating: 3 hr.
Number of Pins: 6 Item: Lever Lockset
Strike Dim.: 1-1/4" x 4-7/8" Style: CL3300 Straight
Handle Material: Pressure Cast Zinc Series: CL3300
Standards: ANSI A156.2 Key Material: Brass/Nickel Silver
Backset: 2-3/4" Number of Keys: 2
Lockset Finish: Satin Chrome Includes: Hardware
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dormitory, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3375 AZD 626