Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Dormitory, Grd.1

  • Zoro #: G0119491
  • Mfr #: CL3375 PZD 626
$817.82
  • Strike Dim.: 1-1/4 in x 4-7/8 in
  • Key Material: Brass/Nickel Silver
  • Lockset Finish: Satin Chrome
See full product details
This item ships free.

Corbin #CL3375 PZD 626 Specifications

  • Zoro #: G0119491
  • Mfr #: CL3375 PZD 626
Strike Dim.: 1-1/4 in x 4-7/8 in Key Material: Brass/Nickel Silver
Lockset Finish: Satin Chrome Mortise / Cylindrical: Cylindrical
Lockset Fire Rating: 3 hr Lockset Grade: 1
Lockset Handle Type: Lever Strike Type: ASA/Curved Lip Strike
Location Type: Commercial, Institutional Electrical/Mechanical: Mechanical
Style: 3300 Curved Includes: Hardware
For Use With: Wood, Steel Doors Required Door Thickness: 1-3/4 in to 2 in
Standards: ANSI A156.2 Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Mortise/Cylindrical: Cylindrical Lockset Function: Dormitory
Ligature Resistant: No Series: 3300
Backset: 2 3/4 in Keyway Type: Corbin L4
Number of Pins: 6 Number of Keys: 2
Cylinder Core Type: Fixed ADA Compliant: No
Key Type: Different Handle Material: Pressure Cast Zinc
Item: Lever Lockset Lockset Performance Strength: Extra Heavy Duty
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dormitory, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3375 PZD 626