Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Dummy, Grd. 1

  • Zoro #: G0119239
  • Mfr #: CL3350 AZD 626

$131.94

  • Lockset Performance Strength: Extra Heavy Duty
  • For Use With: Wood, Steel Doors
  • Handle Material: Pressure Cast Zinc
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3350 AZD 626 Specifications

  • Zoro #: G0119239
  • Mfr #: CL3350 AZD 626
Lockset Performance Strength: Extra Heavy Duty For Use With: Wood, Steel Doors
Handle Material: Pressure Cast Zinc Series: CL3300
Lockset Grade: 1 Lockset Handle Type: Lever
Electrical/Mechanical: Mechanical Key Type: Not Keyed
ADA Compliant: No Lockset Fire Rating: 3 hr.
Standards: ANSI A156.2 Item: Lever Lockset
Includes: Hardware Required Door Thickness: 1-3/4" to 2"
Strike Type: ASA/Curved Lip Strike Number of Pins: 0
Location Type: Commercial, Institutional Ligature Resistant: No
Keyway Type: None Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Mortise/Cylindrical: Cylindrical Lockset Finish: Satin Chrome
Number of Keys: 0 Mortise / Cylindrical: Cylindrical
Lockset Function: Dummy Backset: 2-3/4"
Cylinder Core Type: Not Included Style: CL3300 Straight
Strike Dim.: 1-1/4" x 4-7/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included

Reviews of Corbin #CL3350 AZD 626