Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Dummy, Grd. 1

  • Zoro #: G0119756
  • Mfr #: CL3350 PZD 626

$131.94

  • For Use With: Wood, Steel Doors
  • Location Type: Commercial, Institutional
  • Handle Material: Pressure Cast Zinc
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3350 PZD 626 Specifications

  • Zoro #: G0119756
  • Mfr #: CL3350 PZD 626
For Use With: Wood, Steel Doors Location Type: Commercial, Institutional
Handle Material: Pressure Cast Zinc Electrical/Mechanical: Mechanical
Lockset Function: Dummy Mortise / Cylindrical: Cylindrical
Lockset Finish: Satin Chrome Strike Type: ASA/Curved Lip Strike
Backset: 2-3/4" Includes: Hardware
Lockset Handle Type: Lever Cylinder Core Type: Not Included
Mortise/Cylindrical: Cylindrical Standards: ANSI A156.2
Strike Dim.: 1-1/4" x 4-7/8" Lockset Grade: 1
ADA Compliant: No Style: 3300 Curved
Required Door Thickness: 1-3/4" to 2" Series: 3300
Item: Lever Lockset Ligature Resistant: No
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Keyway Type: None
Lockset Performance Strength: Extra Heavy Duty Lockset Fire Rating: 3 hr.
Key Type: Not Keyed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included

Reviews of Corbin #CL3350 PZD 626