Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Dummy, Grd. 1

  • Zoro #: G0119537
  • Mfr #: CL3370 PZD 626

$263.86

  • Lockset Finish: Satin Chrome
  • Mortise/Cylindrical: Cylindrical
  • Finish: Satin Chrome Plated
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3370 PZD 626 Specifications

  • Zoro #: G0119537
  • Mfr #: CL3370 PZD 626
Lockset Finish: Satin Chrome Mortise/Cylindrical: Cylindrical
Finish: Satin Chrome Plated Handle Material: Pressure Cast Zinc
ADA Compliant: No Lockset Fire Rating: 3 hr.
Key Type: Different Style: 3300 Curved
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Strike Dim.: 1-1/4" x 4-7/8"
Key Material: Brass/Nickel Silver Mortise / Cylindrical: Cylindrical
Electrical/Mechanical: Mechanical Lockset Grade: 1
For Use With: Wood, Steel Doors Ligature Resistant: No
Series: CL3300 Includes: Hardware
Standards: ANSI A156.2 Required Door Thickness: 1-3/4" to 2"
Lockset Performance Strength: Extra Heavy Duty Lockset Handle Type: Lever
Cylinder Core Type: Fixed Location Type: Commercial, Industrial, Institutional
Backset: 2-3/4" Item: Lever Lockset
Lockset Function: Full Dummy Strike Type: ASA/Curved Lip Strike
Keyway Type: Corbin L4 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3370 PZD 626