Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Zoro #: G0119126
  • Mfr #: CL3351 AZD 626 CL6
$424.35
  • Number of Keys: 0
  • Keyway Type: None
  • Cylinder Core Type: LFIC
See full product details
This item ships free.

Corbin #CL3351 AZD 626 CL6 Specifications

  • Zoro #: G0119126
  • Mfr #: CL3351 AZD 626 CL6
Number of Keys: 0 Keyway Type: None
Cylinder Core Type: LFIC Style: CL3300 Straight
Lockset Finish: Satin Chrome Electrical/Mechanical: Mechanical
Handle Material: Pressure Cast Zinc Lockset Grade: 1
Lockset Fire Rating: 3 hr Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Strike Type: ASA/Curved Lip Strike Mortise/Cylindrical: Cylindrical
Location Type: Commercial, Institutional Item: Lever Lockset
Required Door Thickness: 1-3/4 in to 2 in Lockset Performance Strength: Extra Heavy Duty
For Use With: Wood, Steel Doors Backset: 2 3/4 in
Lockset Function: Entrance Ligature Resistant: No
ADA Compliant: No Series: CL3300
Lockset Handle Type: Lever Number of Pins: 0
Standards: ANSI A156.2 Includes: Hardware
Mortise / Cylindrical: Cylindrical Strike Dim.: 1-1/4 in x 4-7/8 in
Key Type: Not Keyed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type LFIC

Reviews of Corbin #CL3351 AZD 626 CL6