Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Zoro #: G0119135
  • Mfr #: CL3351 AZD 626

$440.06

  • Lockset Grade: 1
  • Backset: 2-3/4"
  • Series: CL3300
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3351 AZD 626 Specifications

  • Zoro #: G0119135
  • Mfr #: CL3351 AZD 626
Lockset Grade: 1 Backset: 2-3/4"
Series: CL3300 Strike Type: ASA/Curved Lip Strike
Lockset Finish: Satin Chrome Item: Lever Lockset
Standards: ANSI A156.2 Style: CL3300 Straight
ADA Compliant: No Key Type: Not Keyed
Cylinder Core Type: Fixed Lockset Function: Entrance
Location Type: Commercial, Institutional Ligature Resistant: No
Mortise/Cylindrical: Cylindrical Lockset Performance Strength: Extra Heavy Duty
For Use With: Wood, Steel Doors Lockset Handle Type: Lever
Electrical/Mechanical: Mechanical Includes: Hardware
Lockset Fire Rating: 3 hr. Number of Pins: 0
Strike Dim.: 1-1/4" x 4-7/8" Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Mortise / Cylindrical: Cylindrical Keyway Type: None
Required Door Thickness: 1-3/4" to 2" Number of Keys: 0
Handle Material: Pressure Cast Zinc Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3351 AZD 626