Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Zoro #: G0119738
  • Mfr #: CL3351 PZD 626 CL6
$385.77
  • Ligature Resistant: No
  • Standards: ANSI A156.2
  • Strike Type: ASA/Curved Lip Strike
See full product details
This item ships free.

Corbin #CL3351 PZD 626 CL6 Specifications

  • Zoro #: G0119738
  • Mfr #: CL3351 PZD 626 CL6
Ligature Resistant: No Standards: ANSI A156.2
Strike Type: ASA/Curved Lip Strike Style: 3300 Curved
Item: Lever Lockset Cylinder Core Type: IC 6-Pin (Less Core)
Lockset Finish: Satin Chrome Series: CL3300
Finish: Satin Chrome Plated Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Lockset Performance Strength: Extra Heavy Duty For Use With: Wood, Steel Doors
Key Type: Nickel Silver Handle Material: Pressure Cast Zinc
ADA Compliant: No Keyway Type: L4
Mortise/Cylindrical: Cylindrical Number of Pins: 6
Number of Keys: 0 Mortise / Cylindrical: Cylindrical
Lockset Fire Rating: 3 hr Backset: 2 3/4 in
Strike Dim.: 1-1/4 in x 4-7/8 in Electrical/Mechanical: Mechanical
Lockset Handle Type: Lever Lockset Grade: 1
Required Door Thickness: 1-3/4 in to 2 in Includes: (2) keys
Location Type: Commercial, Industrial, Institutional Lockset Function: Entrance or Office
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type IC 6-Pin (Less Core)

Reviews of Corbin #CL3351 PZD 626 CL6