Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Zoro #: G0119729
  • Mfr #: CL3351 PZD 626 M08

$424.35

  • For Use With: Wood, Steel Doors
  • Required Door Thickness: 1-3/4" to 2"
  • Handle Material: Pressure Cast Zinc
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3351 PZD 626 M08 Specifications

  • Zoro #: G0119729
  • Mfr #: CL3351 PZD 626 M08
For Use With: Wood, Steel Doors Required Door Thickness: 1-3/4" to 2"
Handle Material: Pressure Cast Zinc Mortise/Cylindrical: Cylindrical
Lockset Performance Strength: Extra Heavy Duty Finish: Satin Chrome Plated
Lockset Handle Type: Lever Includes: (2) keys
Lockset Grade: 1 Strike Dim.: 1-1/4" x 4-7/8"
Ligature Resistant: No Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Number of Pins: 6 or 7 Location Type: Commercial, Industrial, Institutional
Lockset Finish: Satin Chrome Number of Keys: 0
Mortise / Cylindrical: Cylindrical Standards: ANSI A156.2
Lockset Function: Entrance or Office Lockset Fire Rating: 3 hr.
Item: Lever Lockset Cylinder Core Type: SFIC 6 or 7-Pin Interchangeable Core (Less Core)
Backset: 2-3/4" Series: CL3300
ADA Compliant: No Keyway Type: L4
Key Type: Nickel Silver Electrical/Mechanical: Mechanical
Style: 3300 Curved Strike Type: ASA/Curved Lip Strike
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC 6 or 7-Pin Interchangeable Core (Less Core)

Reviews of Corbin #CL3351 PZD 626 M08