Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Zoro #: G0119747
  • Mfr #: CL3351 PZD 626

$424.35

  • Series: 3300
  • Lockset Finish: Satin Chrome
  • Electrical/Mechanical: Mechanical
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3351 PZD 626 Specifications

  • Zoro #: G0119747
  • Mfr #: CL3351 PZD 626
Series: 3300 Lockset Finish: Satin Chrome
Electrical/Mechanical: Mechanical For Use With: Wood, Steel Doors
Lockset Performance Strength: Extra Heavy Duty Strike Dim.: 1-1/4" x 4-7/8"
Handle Material: Pressure Cast Zinc Required Door Thickness: 1-3/4" to 2"
Location Type: Commercial, Institutional Strike Type: ASA/Curved Lip Strike
Ligature Resistant: No Number of Keys: 0
Mortise / Cylindrical: Cylindrical Item: Lever Lockset
Style: 3300 Curved Key Type: Not Keyed
Mortise/Cylindrical: Cylindrical Standards: ANSI A156.2
Cylinder Core Type: Fixed Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Includes: Hardware Lockset Fire Rating: 3 hr.
ADA Compliant: No Lockset Grade: 1
Keyway Type: None Lockset Handle Type: Lever
Backset: 2-3/4" Number of Pins: 0
Lockset Function: Entrance Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3351 PZD 626