Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Zoro #: G0119010
  • Mfr #: CL3361 AZD 626

$742.63

  • Standards: ANSI A156.2
  • Backset: 2-3/4"
  • Key Material: Brass/Nickel Silver
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3361 AZD 626 Specifications

  • Zoro #: G0119010
  • Mfr #: CL3361 AZD 626
Standards: ANSI A156.2 Backset: 2-3/4"
Key Material: Brass/Nickel Silver Includes: Hardware
Lockset Performance Strength: Extra Heavy Duty Mortise / Cylindrical: Cylindrical
ADA Compliant: No Series: CL3300
Key Type: Different Style: CL3300 Straight
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Lockset Grade: 1
Cylinder Core Type: Fixed Lockset Handle Type: Lever
Keyway Type: Corbin L4 Number of Pins: 6
Lockset Function: Entrance Strike Type: ASA/Curved Lip Strike
Required Door Thickness: 1-3/4" to 2" Item: Lever Lockset
Lockset Finish: Satin Chrome Lockset Fire Rating: 3 hr.
Number of Keys: 2 Handle Material: Pressure Cast Zinc
Ligature Resistant: No Mortise/Cylindrical: Cylindrical
For Use With: Wood, Steel Doors Electrical/Mechanical: Mechanical
Strike Dim.: 1-1/4" x 4-7/8" Location Type: Commercial, Institutional
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3361 AZD 626