Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Zoro #: G0119598
  • Mfr #: CL3361 PZD 626

$433.19

  • For Use With: Wood, Steel Doors
  • Series: 3300
  • Lockset Handle Type: Lever
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3361 PZD 626 Specifications

  • Zoro #: G0119598
  • Mfr #: CL3361 PZD 626
For Use With: Wood, Steel Doors Series: 3300
Lockset Handle Type: Lever Strike Dim.: 1-1/4" x 4-7/8"
Standards: ANSI A156.2 Number of Keys: 2
Lockset Function: Entrance Required Door Thickness: 1-3/4" to 2"
Lockset Finish: Satin Chrome Keyway Type: Corbin L4
Electrical/Mechanical: Mechanical Lockset Performance Strength: Extra Heavy Duty
Ligature Resistant: No Lockset Fire Rating: 3 hr.
Strike Type: ASA/Curved Lip Strike Backset: 2-3/4"
Location Type: Commercial, Institutional Number of Pins: 6
Lockset Grade: 1 Includes: Hardware
Key Type: Different Mortise/Cylindrical: Cylindrical
Mortise / Cylindrical: Cylindrical Cylinder Core Type: Fixed
Key Material: Brass/Nickel Silver Handle Material: Pressure Cast Zinc
ADA Compliant: No Style: 3300 Curved
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Item: Lever Lockset
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3361 PZD 626