Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Exit, Grd. 1

  • Zoro #: G0119765
  • Mfr #: CL3340NT PZD 626

$590.19

  • Number of Keys: 0
  • Includes: Hardware
  • Item: Lever Lockset
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3340NT PZD 626 Specifications

  • Zoro #: G0119765
  • Mfr #: CL3340NT PZD 626
Number of Keys: 0 Includes: Hardware
Item: Lever Lockset Handle Material: Pressure Cast Zinc
ADA Compliant: No Backset: 2-3/4"
Lockset Performance Strength: Extra Heavy Duty Keyway Type: None
Lockset Fire Rating: 3 hr. Mortise/Cylindrical: Cylindrical
Strike Type: ASA/Curved Lip Strike For Use With: Wood, Steel Doors
Strike Dim.: 1-1/4" x 4-7/8" Lockset Handle Type: Lever
Number of Pins: 0 Lockset Grade: 1
Series: 3300 Key Type: Not Keyed
Mortise / Cylindrical: Cylindrical Lockset Finish: Satin Chrome
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Lockset Function: Exit
Cylinder Core Type: Not Included Electrical/Mechanical: Mechanical
Location Type: Commercial, Institutional Ligature Resistant: No
Required Door Thickness: 1-3/4" to 2" Standards: ANSI A156.2
Style: 3300 Curved Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Exit, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included

Reviews of Corbin #CL3340NT PZD 626