Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Hotel, Grd. 1

  • Zoro #: G0118995
  • Mfr #: CL3329 AZD 626

$817.82

  • Required Door Thickness: 1-3/4" to 2"
  • Ligature Resistant: No
  • Series: CL3300
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3329 AZD 626 Specifications

  • Zoro #: G0118995
  • Mfr #: CL3329 AZD 626
Required Door Thickness: 1-3/4" to 2" Ligature Resistant: No
Series: CL3300 Number of Pins: 6
Electrical/Mechanical: Mechanical Handle Material: Pressure Cast Zinc
ADA Compliant: No Lockset Grade: 1
Style: CL3300 Straight Lockset Performance Strength: Extra Heavy Duty
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Lockset Fire Rating: 3 hr.
Number of Keys: 2 Key Type: Different
Cylinder Core Type: Fixed Item: Lever Lockset
Includes: Hardware Backset: 2-3/4"
Lockset Handle Type: Lever Lockset Function: Hotel
Strike Type: ASA/Curved Lip Strike Mortise / Cylindrical: Cylindrical
Lockset Finish: Satin Chrome Mortise/Cylindrical: Cylindrical
Standards: ANSI A156.2 Keyway Type: Corbin L4
Location Type: Commercial, Institutional Key Material: Brass/Nickel Silver
For Use With: Wood, Steel Doors Strike Dim.: 1-1/4" x 4-7/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Hotel, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3329 AZD 626