Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Hotel, Grd. 1

  • Zoro #: G0119817
  • Mfr #: CL3329 PZD 626

$817.82

  • Number of Pins: 6
  • Keyway Type: Corbin L4
  • Lockset Finish: Satin Chrome
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3329 PZD 626 Specifications

  • Zoro #: G0119817
  • Mfr #: CL3329 PZD 626
Number of Pins: 6 Keyway Type: Corbin L4
Lockset Finish: Satin Chrome Item: Lever Lockset
Lockset Handle Type: Lever Mortise/Cylindrical: Cylindrical
Strike Type: ASA/Curved Lip Strike For Use With: Wood, Steel Doors
Cylinder Core Type: Fixed Required Door Thickness: 1-3/4" to 2"
Style: 3300 Curved Mortise / Cylindrical: Cylindrical
Key Material: Brass/Nickel Silver ADA Compliant: No
Handle Material: Pressure Cast Zinc Strike Dim.: 1-1/4" x 4-7/8"
Lockset Grade: 1 Lockset Function: Hotel
Includes: Hardware Backset: 2-3/4"
Lockset Performance Strength: Extra Heavy Duty Location Type: Commercial, Institutional
Key Type: Different Lockset Fire Rating: 3 hr.
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Electrical/Mechanical: Mechanical
Number of Keys: 2 Ligature Resistant: No
Series: 3300 Standards: ANSI A156.2
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Hotel, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3329 PZD 626