Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Institution

  • Zoro #: G0118940
  • Mfr #: CL3332 AZD 626

$851.81

  • Includes: Hardware
  • Lockset Fire Rating: 3 hr.
  • Electrical/Mechanical: Mechanical
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3332 AZD 626 Specifications

  • Zoro #: G0118940
  • Mfr #: CL3332 AZD 626
Includes: Hardware Lockset Fire Rating: 3 hr.
Electrical/Mechanical: Mechanical Handle Material: Pressure Cast Zinc
Strike Dim.: 1-1/4" x 4-7/8" Number of Keys: 2
Cylinder Core Type: Fixed Lockset Function: Institution
Mortise / Cylindrical: Cylindrical Keyway Type: Corbin L4
Key Type: Different Backset: 2-3/4"
Lockset Performance Strength: Extra Heavy Duty Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Lockset Finish: Satin Chrome Location Type: Commercial, Institutional
Item: Lever Lockset Ligature Resistant: No
ADA Compliant: No Mortise/Cylindrical: Cylindrical
Number of Pins: 6 Standards: ANSI A156.2
For Use With: Wood, Steel Doors Lockset Grade: 1
Style: CL3300 Straight Lockset Handle Type: Lever
Key Material: Brass/Nickel Silver Required Door Thickness: 1-3/4" to 2"
Series: CL3300 Strike Type: ASA/Curved Lip Strike
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Institution, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3332 AZD 626