Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Institution

  • Zoro #: G0119799
  • Mfr #: CL3332 PZD 626 CL6

$486.24

  • Lockset Performance Strength: Extra Heavy Duty
  • Strike Dim.: 1-1/4" x 4-7/8"
  • Mortise/Cylindrical: Cylindrical
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3332 PZD 626 CL6 Specifications

  • Zoro #: G0119799
  • Mfr #: CL3332 PZD 626 CL6
Lockset Performance Strength: Extra Heavy Duty Strike Dim.: 1-1/4" x 4-7/8"
Mortise/Cylindrical: Cylindrical For Use With: Wood, Steel Doors
Series: 3300 Number of Keys: 0
Key Type: Not Keyed Location Type: Commercial, Institutional
Backset: 2-3/4" Required Door Thickness: 1-3/4" to 2"
Lockset Fire Rating: 3 hr. ADA Compliant: No
Lockset Function: Institution Number of Pins: 0
Item: Lever Lockset Mortise / Cylindrical: Cylindrical
Includes: Hardware Strike Type: ASA/Curved Lip Strike
Standards: ANSI A156.2 Style: 3300 Curved
Handle Material: Pressure Cast Zinc Keyway Type: None
Electrical/Mechanical: Mechanical Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Cylinder Core Type: IC 6-Pin (Less Core) Lockset Grade: 1
Lockset Handle Type: Lever Ligature Resistant: No
Lockset Finish: Satin Chrome Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Institution, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type IC 6-Pin (Less Core)

Reviews of Corbin #CL3332 PZD 626 CL6