Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Institution

  • Zoro #: G0119780
  • Mfr #: CL3332 PZD 626 M08

$486.24

  • Lockset Function: Institution
  • Style: 3300 Curved
  • Includes: Hardware
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3332 PZD 626 M08 Specifications

  • Zoro #: G0119780
  • Mfr #: CL3332 PZD 626 M08
Lockset Function: Institution Style: 3300 Curved
Includes: Hardware For Use With: Wood, Steel Doors
Cylinder Core Type: SFIC 6 or 7-Pin Interchangeable Core (Less Core) Mortise / Cylindrical: Cylindrical
Lockset Fire Rating: 3 hr. Mortise/Cylindrical: Cylindrical
Required Door Thickness: 1-3/4" to 2" Location Type: Commercial, Institutional
Electrical/Mechanical: Mechanical Lockset Handle Type: Lever
Lockset Finish: Satin Chrome Key Type: Not Keyed
Strike Type: ASA/Curved Lip Strike Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
ADA Compliant: No Keyway Type: None
Item: Lever Lockset Strike Dim.: 1-1/4" x 4-7/8"
Handle Material: Pressure Cast Zinc Number of Pins: 0
Lockset Performance Strength: Extra Heavy Duty Lockset Grade: 1
Series: 3300 Backset: 2-3/4"
Standards: ANSI A156.2 Number of Keys: 0
Ligature Resistant: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Institution, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC 6 or 7-Pin Interchangeable Core (Less Core)

Reviews of Corbin #CL3332 PZD 626 M08