Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Institution

  • Zoro #: G0119808
  • Mfr #: CL3332 PZD 626

$486.24

  • Lockset Performance Strength: Extra Heavy Duty
  • Lockset Function: Institution
  • Strike Type: ASA/Curved Lip Strike
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3332 PZD 626 Specifications

  • Zoro #: G0119808
  • Mfr #: CL3332 PZD 626
Lockset Performance Strength: Extra Heavy Duty Lockset Function: Institution
Strike Type: ASA/Curved Lip Strike Keyway Type: Corbin L4
Electrical/Mechanical: Mechanical Mortise / Cylindrical: Cylindrical
Key Type: Different Lockset Grade: 1
Key Material: Brass/Nickel Silver Handle Material: Pressure Cast Zinc
Lockset Handle Type: Lever Location Type: Commercial, Institutional
Lockset Finish: Satin Chrome Item: Lever Lockset
Cylinder Core Type: Fixed Style: 3300 Curved
Number of Pins: 6 Series: 3300
Strike Dim.: 1-1/4" x 4-7/8" Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
ADA Compliant: No Mortise/Cylindrical: Cylindrical
Standards: ANSI A156.2 Backset: 2-3/4"
For Use With: Wood, Steel Doors Number of Keys: 2
Required Door Thickness: 1-3/4" to 2" Ligature Resistant: No
Includes: Hardware Lockset Fire Rating: 3 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Institution, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3332 PZD 626