Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Passage, Grd. 1

  • Zoro #: G0119211
  • Mfr #: CL3310 AZD 626

$323.71

  • Electrical/Mechanical: Mechanical
  • Handle Material: Pressure Cast Zinc
  • Lockset Function: Passage
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3310 AZD 626 Specifications

  • Zoro #: G0119211
  • Mfr #: CL3310 AZD 626
Electrical/Mechanical: Mechanical Handle Material: Pressure Cast Zinc
Lockset Function: Passage Backset: 2-3/4"
Standards: ANSI A156.2 Number of Keys: 0
Lockset Finish: Satin Chrome Lockset Handle Type: Lever
Number of Pins: 0 ADA Compliant: No
Lockset Performance Strength: Extra Heavy Duty Location Type: Commercial, Institutional
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Item: Lever Lockset
Strike Type: ASA/Curved Lip Strike Series: CL3300
Ligature Resistant: No Includes: Hardware
Style: CL3300 Straight Lockset Grade: 1
Mortise / Cylindrical: Cylindrical Keyway Type: None
Strike Dim.: 1-1/4" x 4-7/8" Key Type: Not Keyed
Cylinder Core Type: Not Included Lockset Fire Rating: 3 hr.
Required Door Thickness: 1-3/4" to 2" For Use With: Wood, Steel Doors
Mortise/Cylindrical: Cylindrical Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included

Reviews of Corbin #CL3310 AZD 626