Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Passage, Grd. 1

  • Zoro #: G0119850
  • Mfr #: CL3310 PZD 626
$294.28
  • Lockset Function: Passage
  • Style: 3300 Curved
  • Strike Type: ASA/Curved Lip Strike
See full product details
This item ships free.

Corbin #CL3310 PZD 626 Specifications

  • Zoro #: G0119850
  • Mfr #: CL3310 PZD 626
Lockset Function: Passage Style: 3300 Curved
Strike Type: ASA/Curved Lip Strike Handle Material: Pressure Cast Zinc
Lockset Performance Strength: Extra Heavy Duty Required Door Thickness: 1-3/4 in to 2 in
Ligature Resistant: No Lockset Fire Rating: 3 hr
Mortise / Cylindrical: Cylindrical Number of Pins: 0
Includes: Hardware Keyway Type: None
For Use With: Wood, Steel Doors Item: Lever Lockset
Electrical/Mechanical: Mechanical Strike Dim.: 1-1/4 in x 4-7/8 in
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Lockset Grade: 1
Standards: ANSI A156.2 Lockset Finish: Satin Chrome
Lockset Handle Type: Lever Location Type: Commercial, Institutional
ADA Compliant: No Series: 3300
Number of Keys: 0 Cylinder Core Type: Not Included
Mortise/Cylindrical: Cylindrical Backset: 2 3/4 in
Key Type: Not Keyed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included

Reviews of Corbin #CL3310 PZD 626