Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Passage, Grd. 1

  • Zoro #: G0119421
  • Mfr #: CL3390 PZD 626

$359.81

  • Location Type: Commercial, Institutional
  • Lockset Function: Passage
  • Includes: Hardware
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3390 PZD 626 Specifications

  • Zoro #: G0119421
  • Mfr #: CL3390 PZD 626
Location Type: Commercial, Institutional Lockset Function: Passage
Includes: Hardware Required Door Thickness: 1-3/4" to 2"
Handle Material: Pressure Cast Zinc Number of Pins: 6
ADA Compliant: No Backset: 2-3/4"
For Use With: Wood, Steel Doors Key Type: Different
Mortise/Cylindrical: Cylindrical Lockset Handle Type: Lever
Keyway Type: Corbin L4 Lockset Grade: 1
Electrical/Mechanical: Mechanical Style: 3300 Curved
Series: 3300 Mortise / Cylindrical: Cylindrical
Strike Type: ASA/Curved Lip Strike Lockset Finish: Satin Chrome
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Cylinder Core Type: Fixed
Ligature Resistant: No Standards: ANSI A156.2
Lockset Performance Strength: Extra Heavy Duty Lockset Fire Rating: 3 hr.
Number of Keys: 2 Item: Lever Lockset
Strike Dim.: 1-1/4" x 4-7/8" Key Material: Brass/Nickel Silver
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3390 PZD 626