Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Patio, Grd. 1

  • Zoro #: G0119169
  • Mfr #: CL3340 AZD 626

$590.19

  • Style: CL3300 Straight
  • Standards: ANSI A156.2
  • Number of Keys: 0
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3340 AZD 626 Specifications

  • Zoro #: G0119169
  • Mfr #: CL3340 AZD 626
Style: CL3300 Straight Standards: ANSI A156.2
Number of Keys: 0 Ligature Resistant: No
Required Door Thickness: 1-3/4" to 2" Includes: Hardware
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Lockset Function: Patio
For Use With: Wood, Steel Doors Item: Lever Lockset
Lockset Grade: 1 ADA Compliant: No
Lockset Performance Strength: Extra Heavy Duty Mortise / Cylindrical: Cylindrical
Lockset Finish: Satin Chrome Lockset Fire Rating: 3 hr.
Series: CL3300 Electrical/Mechanical: Mechanical
Handle Material: Pressure Cast Zinc Lockset Handle Type: Lever
Number of Pins: 0 Key Type: Not Keyed
Mortise/Cylindrical: Cylindrical Backset: 2-3/4"
Location Type: Commercial, Institutional Keyway Type: None
Cylinder Core Type: Not Included Strike Type: ASA/Curved Lip Strike
Strike Dim.: 1-1/4" x 4-7/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Patio, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included

Reviews of Corbin #CL3340 AZD 626