Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Patio, Grd. 1

  • Zoro #: G0119771
  • Mfr #: CL3340 PZD 626

$359.75

  • Lockset Fire Rating: 3 hr.
  • Lockset Handle Type: Lever
  • Mortise/Cylindrical: Cylindrical
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3340 PZD 626 Specifications

  • Zoro #: G0119771
  • Mfr #: CL3340 PZD 626
Lockset Fire Rating: 3 hr. Lockset Handle Type: Lever
Mortise/Cylindrical: Cylindrical Keyway Type: None
Strike Type: ASA/Curved Lip Strike Strike Dim.: 1-1/4" x 4-7/8"
Lockset Function: Patio Location Type: Commercial, Institutional
Required Door Thickness: 1-3/4" to 2" Lockset Finish: Satin Chrome
Lockset Grade: 1 Item: Lever Lockset
For Use With: Wood, Steel Doors Series: 3300
Lockset Performance Strength: Extra Heavy Duty Key Type: Not Keyed
Backset: 2-3/4" Number of Keys: 0
Handle Material: Pressure Cast Zinc Cylinder Core Type: Not Included
Ligature Resistant: No Electrical/Mechanical: Mechanical
Mortise / Cylindrical: Cylindrical Style: 3300 Curved
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Includes: Hardware
Number of Pins: 0 ADA Compliant: No
Standards: ANSI A156.2 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Patio, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included

Reviews of Corbin #CL3340 PZD 626