Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Privacy, Grd. 1

  • Zoro #: G0119841
  • Mfr #: CL3320 PZD 626

$359.75

  • Lockset Performance Strength: Extra Heavy Duty
  • Standards: ANSI A156.2
  • Lockset Fire Rating: 3 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3320 PZD 626 Specifications

  • Zoro #: G0119841
  • Mfr #: CL3320 PZD 626
Lockset Performance Strength: Extra Heavy Duty Standards: ANSI A156.2
Lockset Fire Rating: 3 hr. Number of Keys: 0
Style: 3300 Curved Item: Lever Lockset
Mortise/Cylindrical: Cylindrical Handle Material: Pressure Cast Zinc
Series: 3300 Lockset Handle Type: Lever
Lockset Finish: Satin Chrome Lockset Function: Privacy
Strike Dim.: 1-1/4" x 4-7/8" Strike Type: ASA/Curved Lip Strike
For Use With: Wood, Steel Doors Key Type: Not Keyed
Required Door Thickness: 1-3/4" to 2" Backset: 2-3/4"
ADA Compliant: No Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Electrical/Mechanical: Mechanical Ligature Resistant: No
Number of Pins: 0 Keyway Type: None
Cylinder Core Type: Not Included Includes: Hardware
Lockset Grade: 1 Location Type: Commercial, Institutional
Mortise / Cylindrical: Cylindrical Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included

Reviews of Corbin #CL3320 PZD 626