Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Privacy, Grd. 1

  • Zoro #: G0119500
  • Mfr #: CL3372 PZD 626 M08

$486.24

  • Strike Type: ASA/Curved Lip Strike
  • Ligature Resistant: No
  • Strike Dim.: 1-1/4" x 4-7/8"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3372 PZD 626 M08 Specifications

  • Zoro #: G0119500
  • Mfr #: CL3372 PZD 626 M08
Strike Type: ASA/Curved Lip Strike Ligature Resistant: No
Strike Dim.: 1-1/4" x 4-7/8" Style: 3300 Curved
Mortise / Cylindrical: Cylindrical Key Type: Not Keyed
Item: Lever Lockset Lockset Fire Rating: 3 hr.
Lockset Handle Type: Lever Includes: Hardware
Lockset Grade: 1 ADA Compliant: No
Number of Pins: 0 Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Required Door Thickness: 1-3/4" to 2" Standards: ANSI A156.2
Lockset Function: Privacy Handle Material: Pressure Cast Zinc
Cylinder Core Type: SFIC 6 or 7-Pin Interchangeable Core (Less Core) Keyway Type: None
Mortise/Cylindrical: Cylindrical Number of Keys: 0
Lockset Finish: Satin Chrome Electrical/Mechanical: Mechanical
Series: 3300 Location Type: Commercial, Institutional
Lockset Performance Strength: Extra Heavy Duty For Use With: Wood, Steel Doors
Backset: 2-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC 6 or 7-Pin Interchangeable Core (Less Core)

Reviews of Corbin #CL3372 PZD 626 M08