Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Service Station

  • Zoro #: G0118959
  • Mfr #: CL3393 AZD 626 CL6

$817.82

  • Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
  • Backset: 2-3/4"
  • Lockset Handle Type: Lever
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3393 AZD 626 CL6 Specifications

  • Zoro #: G0118959
  • Mfr #: CL3393 AZD 626 CL6
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Backset: 2-3/4"
Lockset Handle Type: Lever ADA Compliant: No
Lockset Finish: Satin Chrome Series: CL3300
For Use With: Wood, Steel Doors Number of Pins: 0
Strike Dim.: 1-1/4" x 4-7/8" Item: Lever Lockset
Ligature Resistant: No Lockset Function: Service Station
Includes: Hardware Cylinder Core Type: LFIC
Lockset Performance Strength: Extra Heavy Duty Standards: ANSI A156.2
Lockset Fire Rating: 3 hr. Style: CL3300 Straight
Key Type: Not Keyed Location Type: Commercial, Institutional
Strike Type: ASA/Curved Lip Strike Mortise / Cylindrical: Cylindrical
Mortise/Cylindrical: Cylindrical Electrical/Mechanical: Mechanical
Keyway Type: None Number of Keys: 0
Handle Material: Pressure Cast Zinc Required Door Thickness: 1-3/4" to 2"
Lockset Grade: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Service Station, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type LFIC

Reviews of Corbin #CL3393 AZD 626 CL6