Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Service Station

  • Zoro #: G0119257
  • Mfr #: CL3393 PZD 626 CL6
$445.14
  • Cylinder Core Type: IC 6-Pin (Less Core)
  • Standards: ANSI A156.2
  • Number of Keys: 0
See full product details
This item ships free.

Corbin #CL3393 PZD 626 CL6 Specifications

  • Zoro #: G0119257
  • Mfr #: CL3393 PZD 626 CL6
Cylinder Core Type: IC 6-Pin (Less Core) Standards: ANSI A156.2
Number of Keys: 0 Mortise / Cylindrical: Cylindrical
Backset: 2 3/4 in Lockset Fire Rating: 3 hr
Style: 3300 Curved Series: 3300
For Use With: Wood, Steel Doors Lockset Finish: Satin Chrome
Lockset Performance Strength: Extra Heavy Duty Lockset Function: Service Station
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Includes: Hardware
Item: Lever Lockset Handle Material: Pressure Cast Zinc
Electrical/Mechanical: Mechanical Location Type: Commercial, Institutional
Strike Type: ASA/Curved Lip Strike Keyway Type: None
Ligature Resistant: No Lockset Grade: 1
Number of Pins: 0 Lockset Handle Type: Lever
ADA Compliant: No Strike Dim.: 1-1/4 in x 4-7/8 in
Required Door Thickness: 1-3/4 in to 2 in Mortise/Cylindrical: Cylindrical
Key Type: Not Keyed Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Service Station, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type IC 6-Pin (Less Core)

Reviews of Corbin #CL3393 PZD 626 CL6