Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Service Station

  • Zoro #: G0119248
  • Mfr #: CL3393 PZD 626 M08

$817.82

  • Handle Material: Pressure Cast Zinc
  • Lockset Performance Strength: Extra Heavy Duty
  • Lockset Finish: Satin Chrome
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3393 PZD 626 M08 Specifications

  • Zoro #: G0119248
  • Mfr #: CL3393 PZD 626 M08
Handle Material: Pressure Cast Zinc Lockset Performance Strength: Extra Heavy Duty
Lockset Finish: Satin Chrome Lockset Handle Type: Lever
Number of Pins: 0 Lockset Fire Rating: 3 hr.
Lockset Grade: 1 Cylinder Core Type: SFIC 6 or 7-Pin Interchangeable Core (Less Core)
Electrical/Mechanical: Mechanical Ligature Resistant: No
Series: 3300 Mortise / Cylindrical: Cylindrical
Required Door Thickness: 1-3/4" to 2" Lockset Function: Service Station
For Use With: Wood, Steel Doors Number of Keys: 0
Item: Lever Lockset Keyway Type: None
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Backset: 2-3/4"
Location Type: Commercial, Institutional Mortise/Cylindrical: Cylindrical
Includes: Hardware ADA Compliant: No
Standards: ANSI A156.2 Strike Type: ASA/Curved Lip Strike
Key Type: Not Keyed Style: 3300 Curved
Strike Dim.: 1-1/4" x 4-7/8" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Service Station, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC 6 or 7-Pin Interchangeable Core (Less Core)

Reviews of Corbin #CL3393 PZD 626 M08