Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Service Station

  • Zoro #: G0119266
  • Mfr #: CL3393 PZD 626

$817.82

  • Series: 3300
  • Backset: 2-3/4"
  • ADA Compliant: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3393 PZD 626 Specifications

  • Zoro #: G0119266
  • Mfr #: CL3393 PZD 626
Series: 3300 Backset: 2-3/4"
ADA Compliant: No Style: 3300 Curved
Handle Material: Pressure Cast Zinc Lockset Handle Type: Lever
Number of Pins: 6 Lockset Function: Service Station
Item: Lever Lockset Key Type: Not Keyed
Required Door Thickness: 1-3/4" to 2" Lockset Fire Rating: 3 hr.
Lockset Performance Strength: Extra Heavy Duty Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Lockset Finish: Satin Chrome Strike Type: ASA/Curved Lip Strike
Mortise/Cylindrical: Cylindrical Electrical/Mechanical: Mechanical
Mortise / Cylindrical: Cylindrical Cylinder Core Type: Fixed
Keyway Type: None Lockset Grade: 1
Number of Keys: 0 Standards: ANSI A156.2
Includes: Hardware Ligature Resistant: No
Strike Dim.: 1-1/4" x 4-7/8" Location Type: Commercial, Institutional
For Use With: Wood, Steel Doors Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Service Station, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3393 PZD 626