Skip to Main Content
customer-service Help
Corbin

Lever Lockset, Mechanical, Storeroom

Corbin Lever Lockset, Mechanical, Storeroom CL3857 NZD 10B
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$216.12
  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
See full product details
This item ships free.
Total: $216.12

Corbin #CL3857 NZD 10B Specifications

  • Electrical/Mechanical: Mechanical
  • Lockset Handle Type: Lever
  • Mortise / Cylindrical: Cylindrical
  • Lockset Function: Storeroom
  • Lockset Grade: 2
  • Style: 3800 Right Angle
  • Required Door Thickness: 1-3/8 in to 1-3/4 in
  • Lockset Finish: Oil Rubbed Bronze
  • Keyway Type: Corbin L4
  • Key Type: Different
  • Strike Dim.: 4-7/8 in x 1-1/4 in
  • ADA Compliant: No
  • Handle Material: Brass, Bronze, Steel
  • Number of Pins: 6
  • Location Type: Interior, Multi-Family, Restaurant, Retail
  • Lockset Performance Strength: Heavy Duty
  • Backset: 2 3/4 in
  • Strike Type: Curved Lip Strike
  • Mortise/Cylindrical: Cylindrical
  • Series: 3800
  • Standards: ANSI A156.2, Series 4000, A117.1 Accessbility Code, Federal Specifications FF-H-106C, California Reference Code
  • For Use With: ANSI 115.2 (161 Modifed) Door Prep
  • Number of Keys: 2
  • Lockset Fire Rating: 3 hr
  • Ligature Resistant: No
  • Key Material: Nickel Silver
  • Item: Lever
  • Fire Rated: 3 hr.
  • Visual Indicator Message: No Message
  • Material: Steel, Brass, Bronze
  • For Door Thickness: 1-3/8 to 1-3/4"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style 3800 Right Angle, Lockset Finish Oil Rubbed Bronze, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, Series 4000, A117.1 Accessbility Code, Federal Specifications FF-H-106C, California Reference Code, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With ANSI 115.2 (161 Modifed) Door Prep, Handle Material Brass, Bronze, Steel, Item Lever

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Corbin #CL3857 NZD 10B