Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Zoro #: G0119080
  • Mfr #: CL3357 AZD 626 CL6

$424.35

  • For Use With: Wood, Steel Doors
  • Mortise/Cylindrical: Cylindrical
  • Standards: ANSI A156.2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3357 AZD 626 CL6 Specifications

  • Zoro #: G0119080
  • Mfr #: CL3357 AZD 626 CL6
For Use With: Wood, Steel Doors Mortise/Cylindrical: Cylindrical
Standards: ANSI A156.2 Lockset Fire Rating: 3 hr.
Mortise / Cylindrical: Cylindrical Number of Pins: 0
Lockset Grade: 1 Handle Material: Pressure Cast Zinc
Required Door Thickness: 1-3/4" to 2" Includes: Hardware
Lockset Handle Type: Lever Key Type: Not Keyed
Strike Dim.: 1-1/4" x 4-7/8" Item: Lever Lockset
Lockset Function: Storeroom Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Keyway Type: None Cylinder Core Type: LFIC
Strike Type: ASA/Curved Lip Strike Style: CL3300 Straight
Electrical/Mechanical: Mechanical Lockset Performance Strength: Extra Heavy Duty
Series: CL3300 Location Type: Commercial, Institutional
Ligature Resistant: No ADA Compliant: No
Lockset Finish: Satin Chrome Number of Keys: 0
Backset: 2-3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type LFIC

Reviews of Corbin #CL3357 AZD 626 CL6