Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Zoro #: G0119631
  • Mfr #: CL3357 PZD 626 M08

$424.35

  • Includes: Hardware
  • Lockset Grade: 1
  • Keyway Type: None
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3357 PZD 626 M08 Specifications

  • Zoro #: G0119631
  • Mfr #: CL3357 PZD 626 M08
Includes: Hardware Lockset Grade: 1
Keyway Type: None Number of Keys: 0
Item: Lever Lockset Key Type: Not Keyed
Handle Material: Pressure Cast Zinc ADA Compliant: No
Strike Dim.: 1-1/4" x 4-7/8" Electrical/Mechanical: Mechanical
Ligature Resistant: No Cylinder Core Type: SFIC 6 or 7-Pin Interchangeable Core (Less Core)
Number of Pins: 0 Mortise/Cylindrical: Cylindrical
Style: 3300 Curved Mortise / Cylindrical: Cylindrical
Standards: ANSI A156.2 Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
For Use With: Wood, Steel Doors Lockset Finish: Satin Chrome
Lockset Fire Rating: 3 hr. Required Door Thickness: 1-3/4" to 2"
Lockset Function: Storeroom Series: 3300
Lockset Performance Strength: Extra Heavy Duty Lockset Handle Type: Lever
Backset: 2-3/4" Strike Type: ASA/Curved Lip Strike
Location Type: Commercial, Institutional Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type SFIC 6 or 7-Pin Interchangeable Core (Less Core)

Reviews of Corbin #CL3357 PZD 626 M08