Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Zoro #: G0119659
  • Mfr #: CL3357 PZD 626

$424.35

  • Lockset Grade: 1
  • Keyway Type: Corbin L4
  • Lockset Function: Storeroom
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3357 PZD 626 Specifications

  • Zoro #: G0119659
  • Mfr #: CL3357 PZD 626
Lockset Grade: 1 Keyway Type: Corbin L4
Lockset Function: Storeroom Standards: ANSI A156.2
Location Type: Commercial, Institutional Series: 3300
Electrical/Mechanical: Mechanical Lockset Finish: Satin Chrome
Mortise / Cylindrical: Cylindrical Mortise/Cylindrical: Cylindrical
Item: Lever Lockset For Use With: Wood, Steel Doors
Handle Material: Pressure Cast Zinc Strike Dim.: 1-1/4" x 4-7/8"
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Ligature Resistant: No
Style: 3300 Curved Lockset Handle Type: Lever
Number of Keys: 2 Strike Type: ASA/Curved Lip Strike
Key Material: Brass/Nickel Silver Lockset Performance Strength: Extra Heavy Duty
ADA Compliant: No Lockset Fire Rating: 3 hr.
Number of Pins: 6 Key Type: Different
Cylinder Core Type: Fixed Required Door Thickness: 1-3/4" to 2"
Backset: 2-3/4" Includes: Hardware
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3357 PZD 626