Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Zoro #: G0119065
  • Mfr #: CL3359 AZD 626 CL6

$424.35

  • Standards: ANSI A156.2
  • Number of Keys: 0
  • Series: CL3300
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Corbin #CL3359 AZD 626 CL6 Specifications

  • Zoro #: G0119065
  • Mfr #: CL3359 AZD 626 CL6
Standards: ANSI A156.2 Number of Keys: 0
Series: CL3300 Backset: 2-3/4"
Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position Mortise / Cylindrical: Cylindrical
Includes: Hardware Lockset Grade: 1
Strike Dim.: 1-1/4" x 4-7/8" Required Door Thickness: 1-3/4" to 2"
Lockset Fire Rating: 3 hr. For Use With: Wood, Steel Doors
Lockset Performance Strength: Extra Heavy Duty Cylinder Core Type: LFIC
Keyway Type: None Lockset Handle Type: Lever
Number of Pins: 0 Strike Type: ASA/Curved Lip Strike
Location Type: Commercial, Institutional Key Type: Not Keyed
Item: Lever Lockset Electrical/Mechanical: Mechanical
Lockset Finish: Satin Chrome ADA Compliant: No
Mortise/Cylindrical: Cylindrical Style: CL3300 Straight
Lockset Function: Storeroom Ligature Resistant: No
Handle Material: Pressure Cast Zinc Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style CL3300 Straight, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type LFIC

Reviews of Corbin #CL3359 AZD 626 CL6