Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Zoro #: G0119616
  • Mfr #: CL3359 PZD 626 CL6

$468.29

  • Handle Material: Pressure Cast Zinc
  • Mortise / Cylindrical: Cylindrical
  • Key Type: Not Keyed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Corbin #CL3359 PZD 626 CL6 Specifications

  • Zoro #: G0119616
  • Mfr #: CL3359 PZD 626 CL6
Handle Material: Pressure Cast Zinc Mortise / Cylindrical: Cylindrical
Key Type: Not Keyed Item: Lever Lockset
Standards: ANSI A156.2 Backset: 2-3/4"
Keyway Type: None For Use With: Wood, Steel Doors
Location Type: Commercial, Institutional Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Lockset Performance Strength: Extra Heavy Duty Electrical/Mechanical: Mechanical
ADA Compliant: No Series: 3300
Ligature Resistant: No Mortise/Cylindrical: Cylindrical
Style: 3300 Curved Strike Type: ASA/Curved Lip Strike
Lockset Handle Type: Lever Lockset Grade: 1
Cylinder Core Type: IC 6-Pin (Less Core) Required Door Thickness: 1-3/4" to 2"
Lockset Finish: Satin Chrome Includes: Hardware
Number of Keys: 0 Lockset Fire Rating: 3 hr.
Strike Dim.: 1-1/4" x 4-7/8" Number of Pins: 0
Lockset Function: Storeroom Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type IC 6-Pin (Less Core)

Reviews of Corbin #CL3359 PZD 626 CL6