Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Zoro #: G0119625
  • Mfr #: CL3359 PZD 626

$496.74

  • Lockset Performance Strength: Extra Heavy Duty
  • Lockset Finish: Satin Chrome
  • Key Type: Different
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Corbin #CL3359 PZD 626 Specifications

  • Zoro #: G0119625
  • Mfr #: CL3359 PZD 626
Lockset Performance Strength: Extra Heavy Duty Lockset Finish: Satin Chrome
Key Type: Different Number of Keys: 2
Key Material: Brass/Nickel Silver Includes: Hardware
Lockset Handle Type: Lever Series: 3300
Handle Material: Pressure Cast Zinc Keyway Type: Corbin L4
Lockset Grade: 1 Lockset Function: Storeroom
Number of Pins: 6 Strike Type: ASA/Curved Lip Strike
Item: Lever Lockset Backset: 2-3/4"
Strike Dim.: 1-1/4" x 4-7/8" Location Type: Commercial, Institutional
Required Door Thickness: 1-3/4" to 2" Mortise / Cylindrical: Cylindrical
Cylinder Core Type: Fixed Features: Ez-Install Components Significantly Reduce Installation Time, All Functions Feature The Lever Release Design for Vandal Resistance, Allowing The Outside Lever to Rotate When In The Locked Position
Style: 3300 Curved Standards: ANSI A156.2
For Use With: Wood, Steel Doors Ligature Resistant: No
Lockset Fire Rating: 3 hr. Mortise/Cylindrical: Cylindrical
ADA Compliant: No Electrical/Mechanical: Mechanical
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style 3300 Curved, Lockset Finish Satin Chrome, Keyway Type Corbin L4, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Fixed

Reviews of Corbin #CL3359 PZD 626